Shop All Thermocouple Adapters
Tempco
Thermocouple Plug, Cu, White, 3 Pin QD
Mfr # TCA-101-142
Zoro # G3267354
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type Cu
- Material Glass Filled Nylon
- Color White
- Characteristics 3-Pin, Hollow-Pin, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCA-101-142
- Zoro # G3267354
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Standard |
Thermocouple Type | Cu |
Material | Glass Filled Nylon |
Color | White |
Characteristics | 3-Pin, Hollow-Pin, Quick-Disconnect |
Pin Type | (3) Flat Pins |
Product Type | Mini Pin Plug and Jack |
Contact Material | Copper |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature C | 177 Degrees C |
Component Construction | Nylon-Filled Thermoplastic Housing/Copper Contacts |
Plug/Connector Type | Standard |
Maximum Temperature F | 350 Degrees F |
For Sensor Type | 3-Wire RTD |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Description
Thermocouple Plug, Body Material Nylon-Filled Thermoplastic, Characteristics 3-Pin, Hollow-Pin, Quick-Disconnect, Color White, Component Construction Nylon-Filled Thermoplastic Housing/Copper Contacts, Contact Material Copper, For Sensor Type 3-Wire RTD, Maximum Temperature 350 Degrees F/177 Degrees C, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Pin Type (3) Flat Pins, Plug/Connector Type Standard, Product Type Mini Pin Plug and Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount (TCA-102-137)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Thermocouple Jack, K, Yellow, Miniature (TCAR-1015)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- Tempco Thermocouple Adapters