Shop All Thermocouple Wire
Tempco
Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft
Mfr # TCWR-1015
Zoro # G2463587
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation K
- Wire Size 24 AWG
- Conductor Design Solid
- Length 100 ft
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1015
- Zoro # G2463587
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 24 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 24 AWG |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Wire, Wire Type Type K, Wire Size 24 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- ELECTRIDUCT Heat Shrink End Caps- 3" - Black (HSEC-300-BK-10PK)
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- Tempco Thermocouple Wire