Shop All Thermocouple Wire
Tempco
Thermocouple Lead Wire, J, 20AWG, Str, 250Ft
Mfr # TCWR-1023
Zoro # G3138913
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation J
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 250 ft
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1023
- Zoro # G3138913
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 250 ft. |
Length (Wire and Cable) | 250 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 250 ft |
Wire Length | 250 ft |
Description
Thermocouple Wire, Wire Type Type J, Wire Size 20 AWG, Wire Length 250 ft, Stranded, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6EAZ7)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- Tempco Thermocouple Wire