Shop All Thermocouple Wire
Tempco
Thermocouple Lead Wire, J, 20AWG, Str, 100Ft
Mfr # TCWR-1011
Zoro # G1922435
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation J
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1011
- Zoro # G1922435
- UPC # 094705268421
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 100 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Wire, Wire Type Type J, Wire Size 20 AWG, Wire Length 100 ft, Stranded, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Wire (TCW-101-102)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- Tempco Thermocouple Wire