Shop All Thermocouple Adapters
Tempco
Thermocouple Jack, K, Yellow, Miniature
Mfr # TCAR-1015
Zoro # G2576201
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1015
- Zoro # G2576201
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, Quick-Disconnect |
Plug/Connector Type | Mini Plug |
Product Type | Thermocouple Jack |
Component Construction | Nylon Filled Thermoplastic Housing/Alumel and Chromel Contacts |
For Sensor Type | Type J |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature F | 350 Degrees F |
Contact Material | Alumel, Chromel |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Maximum Temperature C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Jack, Nylon-Filled Thermoplastic, Black, Alumel, Chromel, Maximum Temperature Degrees F 350 Degrees F, Thermocouple Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Thermocouple Probe, K, 6In, .125In Sheath (MTA01345)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- Tempco Thermocouple Adapters