Shop All Thermocouple Adapters
Tempco
Thermocouple Jack, J, Black, QD, Glss Filled
Mfr # TCAR-1008
Zoro # G2999342
original price:
$9.74
11% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1008
- Zoro # G2999342
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Standard |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Quick-Disconnect |
Connector Type | Glass Filled Nylon |
Maximum Temperature F | 350 Degrees F |
For Sensor Type | Type K |
Contact Material | Constantan, Iron |
Plug/Connector Type | Mini Plug |
Product Type | Thermocouple Jack |
Component Construction | Nylon Filled Thermoplastic Housing/Constantan and Iron Contacts |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Maximum Temperature C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Jack, Nylon-Filled Thermoplastic, Yellow, Constantan, Iron, Maximum Temperature Degrees F 350 Degrees F, Thermocouple Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length (BSLNY050-25)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- Tempco Thermocouple Adapters