Shop All Thermocouple Adapters
Tempco
Thermocouple Jack, J, Black, Miniature
Mfr # TCAR-1014
Zoro # G2575964
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1014
- Zoro # G2575964
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, Quick-Disconnect |
Component Construction | Nylon Filled Thermoplastic Housing/Constantan and Iron Contacts |
Plug/Connector Type | Mini Plug |
Contact Material | Constantan, Iron |
Maximum Temperature | 350 Degrees F/177 Degrees C |
For Sensor Type | Type J |
Maximum Temperature F | 350 Degrees F |
Maximum Temperature C | 177 Degrees C |
Product Type | Thermocouple Jack |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Description
Thermocouple Jack, Nylon-Filled Thermoplastic, Black, Constantan, Iron, Maximum Temperature Degrees F 350 Degrees F, Thermocouple Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- TEMPCO Type J Thermocouple (TCP10001)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- TEMPCO Thermocouple Jack, Cu, White, Mini 3Pin QD (TCA-102-136)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- Tempco Sensors