Shop All Thermocouple Adapters
Tempco
Thermocouple Jack, Cu, White, Mini 3Pin QD
Mfr # TCA-102-136
Zoro # G1157922
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type Cu
- Material Glass Filled Nylon
- Color White
- Characteristics 3 Pin, Flat Pins, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCA-102-136
- Zoro # G1157922
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | Cu |
Material | Glass Filled Nylon |
Color | White |
Characteristics | 3 Pin, Flat Pins, Quick-Disconnect |
Maximum Temperature C | 177 Degrees C |
Contact Material | Copper |
Component Construction | Nylon Filled Thermoplastic Housing/Copper Contacts |
For Sensor Type | Type Cu |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Product Type | Thermocouple Jack |
Body Material | Nylon-Filled Thermoplastic |
Plug/Connector Type | Mini Plug |
Maximum Temperature F | 350 Degrees F |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Description
Thermocouple Jack, Nylon-Filled Thermoplastic, White, Copper, Maximum Temperature Degrees F 350 Degrees F, Thermocouple Jack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Thermocouple Plug, J, Black, Hollow Pin (TCAR-1006)
- Tempco Sensors