Shop All Thermocouple Adapters
Tempco
Thermocouple Jack, Cu, White, 3 Pin QD
Mfr # TCA-102-130
Zoro # G1255256
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type Cu
- Material Glass Filled Nylon
- Color White
- Characteristics 3 Pin, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCA-102-130
- Zoro # G1255256
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Standard |
Thermocouple Type | Cu |
Material | Glass Filled Nylon |
Color | White |
Characteristics | 3 Pin, Quick-Disconnect |
Product Type | Thermocouple Jack |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature C | 177 Degrees C |
Contact Material | Copper |
Maximum Temperature F | 350 Degrees F |
Component Construction | Nylon Filled Thermoplastic Housing/Copper Contacts |
For Sensor Type | Type Cu |
Plug/Connector Type | Standard Plug |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Jack, Nylon-Filled Thermoplastic, White, Copper, Maximum Temperature Degrees F 350 Degrees F, Thermocouple Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- SCHNEIDER ELECTRIC Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm (XAPA1104)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- TEMPCO Thermocouple Jack, Cu, White, Mini 3Pin QD (TCA-102-136)
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- Tempco Temperature Sensors