Shop All Thermocouple Wire
Tempco
Thermocouple Extension Wire
Mfr # TCW-117-107
Zoro # G911363314
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Design Solid
- Insulation Material PVC
- Jacket Color Yellow
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCW-117-107
- Zoro # G911363314
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Wire Length | 250 ft |
Details
Conductor Design | Solid |
Insulation Material | PVC |
Jacket Color | Yellow |
Number of Conductors | 2 |
Wire Type | Type KX |
Item | Thermocouple Extension Wire |
Maximum Temperature Rating | 221 Degrees F |
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 24 AWG, Wire Length 250 ft, Solid, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- K-TOOL INTERNATIONAL Maxi Fuse Assortment56PC (KTI-00082)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Wire (TCW-101-102)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- Tempco Thermocouple Wire