Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft
Mfr # TCWR-1022
Zoro # G2048051
original price:
$163.61
5% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation KX
- Wire Size 24 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1022
- Zoro # G2048051
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 24 AWG |
Wire Size (Wire and Cable) | 24 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 24 AWG, Wire Length 100 ft, Stranded, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- Tempco Thermocouple Wire