Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft
Mfr # TCWR-1021
Zoro # G1379201
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation KX
- Wire Size 24 AWG
- Conductor Design Solid
- Length 100 ft
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCWR-1021
- Zoro # G1379201
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 24 AWG |
Wire Size (Wire and Cable) | 24 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 24 AWG, Wire Length 100 ft, Solid, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- TOWER MANUFACURING GFCI Adaptors Auto Reset 15 Amps, Right Angle 15 Amp 3 Wire (30439005)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- Tempco Thermocouple Wire