Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft
Mfr # TCWR-1020
Zoro # G0776456
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation KX
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1020
- Zoro # G0776456
- UPC # 094705267639
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 20 AWG, Wire Length 100 ft, Stranded, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Wire (TCW-101-102)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- Tempco Thermocouple Wire