Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft
Mfr # TCWR-1008
Zoro # G1913694
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation KX
- Wire Size 20 AWG
- Conductor Design Solid
- Length 250 ft
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1008
- Zoro # G1913694
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 250 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 250 ft. |
Length (Straight Wireway) | 250 ft |
Wire Length | 250 ft |
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 20 AWG, Wire Length 250 ft, Solid, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- Tempco Thermocouple Wire