Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, K, 20AWG, Str, 50Ft
Mfr # ECA00080
Zoro # G0362205
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 50 ft
- Jacket Color Silver Over Red/Yellow
- Number of Conductors 2
- Color Code Yellow Positive/Red Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # ECA00080
- Zoro # G0362205
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 50 ft |
Length - Wire and Cable | 50 ft. |
Wire Size - Wire and Cable | 20 AWG |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 50 ft. |
Length (Straight Wireway) | 50 ft |
Extension Cable Length | 50 ft |
Description
Extension Lead, Extension Cable Length 50 ft, Plug/Connector Type Standard, For Sensor Type Type K, BX Armor Over Glass Filled Nylon, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connector: Type K Std Plug, Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Wire (TCW-101-102)
- Tempco Thermocouple Wire