Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, K, 20AWG, Str, 25Ft
Mfr # ECA00078
Zoro # G3456117
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 25 ft
- Jacket Color Silver Over Red/Yellow
- Number of Conductors 2
- Insulation Material - Wire and Cable Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # ECA00078
- Zoro # G3456117
- UPC # 094705140475
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 25 ft |
Length - Wire and Cable | 25 ft. |
Wire Size - Wire and Cable | 20 AWG |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 25 ft. |
Length (Straight Wireway) | 25 ft |
Extension Cable Length | 25 ft |
Description
Extension Lead, Extension Cable Length 25 ft, Plug/Connector Type Standard, For Sensor Type Type K, BX Armor Over Glass Filled Nylon, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connector: Type K Std Plug, Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- RELAY & CONTROL Single Phase only Reversing Drum Control (RS-1A)
- STENS Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator (100-572)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- Tempco Thermocouple Wire