Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, J, 20AWG, Str, 50Ft
Mfr # ECA00075
Zoro # G1645007
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 50 ft
- Jacket Color Silver Over Red/White
- Number of Conductors 2
- Termination Type - Wire and Cable Spade Lugs with BX Connection, Standard Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # ECA00075
- Zoro # G1645007
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 50 ft |
Length - Wire and Cable | 50 ft. |
Wire Size - Wire and Cable | 20 AWG |
Length (Wire and Cable) | 50 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 50 ft |
Extension Cable Length | 50 ft |
Description
Extension Lead, Extension Cable Length 50 ft, Plug/Connector Type Standard, For Sensor Type Type J, BX Armor Over Glass Filled Nylon, 2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type J Std Jack made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Dia Clamp, .87" (22.1mm) Bundle, # (CCH87-S10-D0)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE (SME-8M-DS-24V-K-7,5-OE)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- Tempco Thermocouple Wire