Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, J, 20AWG, Str, 50Ft
Mfr # ECA00074
Zoro # G0521805
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 50 ft
- Jacket Color Silver Over Red/White
- Number of Conductors 2
- Ambient Temp. Limits 900 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # ECA00074
- Zoro # G0521805
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 50 ft. |
Length (Wire and Cable) | 50 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 50 ft |
Extension Cable Length | 50 ft |
Description
Extension Lead, Extension Cable Length 50 ft, Plug/Connector Type Standard, For Sensor Type Type J, BX Armor Over Glass Filled Nylon, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connector: Type J Std Plug, Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- Tempco Thermocouple Wire