Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, J, 20AWG, Str, 25Ft
Mfr # ECA00073
Zoro # G2729851
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 25 ft
- Jacket Color Silver Over Red/White
- Number of Conductors 2
- Insulation Material - Wire and Cable Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # ECA00073
- Zoro # G2729851
- UPC # 094705439777
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 25 ft. |
Length (Wire and Cable) | 25 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 25 ft |
Extension Cable Length | 25 ft |
Description
Extension Lead, Extension Cable Length 25 ft, Plug/Connector Type Standard, For Sensor Type Type J, BX Armor Over Glass Filled Nylon, 2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type J Std Jack made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- AMPHENOL APH973106A2214P (973106A2214P)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple, Type K, For Panel Heaters (MTA01546)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- Tempco Thermocouple Wire