Tempco

Temperature Control - Prog, 90-250V, SSR,


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Temperature control - prog, 90-250v, ssr, tec15011 features: 1/16 din size - 48 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 3-3/8" (86 mm) required universal programmable sensor input highly versatile - 6 types of output available output 2 can be programmed as output or alarm universal input power, 90-264 vac or 11-26 vac/vdc highly accurate universal input with 18 bit analog to digital converter bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections optional rs-485 communications interface bright 0.40" (10 mm) led display high performance at a very low price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.