Shop All Temperature Controllers
Tempco
Temperature Control - Prog, 90-250V, SSR,
Mfr # TEC03013
Zoro # G005952066
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC03013
- Zoro # G005952066
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - prog, 90-250v, ssr, tec03013 features: 1/32 din size - 24 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 3-7/8" (98 mm) required universal programmable sensor input highly versatile - 6 types of outputs available output 2 can be programmed as output or alarm nema 4x / ip65 gasketed front panel universal input power, 90-250 vac or 11-26 vac/vdc highly accurate universal input with 18 bit analog to digital converter bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections rs-485 and rs-232 data communications interface bright 0.40" (10 mm) led display high performance at a very low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- Tempco Temperature Controllers