Shop All Temperature Controllers
Tempco
Temperature Control - Prog, 90-250V, Relay2A,
Mfr # TEC56025
Zoro # G305587906
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC56025
- Zoro # G305587906
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - prog, 90-250v, relay2a, tec56025 features: 1/4 din size - 96 mm x 96 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 2" (53 mm) required universal programmable sensor input highly versatile - 6 types of output available output 2 can be used for cooling function universal input power, 90-264 vac or 11-26 vac/vdc nema 4x / ip65 front panel bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections optional rs-232 or rs-485 communications interface bright 0.55" (14 mm) red led process display 0.40" (10 mm) green led setpoint display high performance at a low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- JOHNSON CONTROLS A99Ba-200C Ptc Silicon Sensor (A99BA-200C)
- Tempco Programmable Logic Controls (PLC)