Shop All Temperature Controllers
Tempco
Temperature Control - Prog, 90-250V, Relay2A,
Mfr # TEC15002
Zoro # G505587744
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC15002
- Zoro # G505587744
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - prog, 90-250v, relay2a, tec15002 features: 1/16 din size - 48 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 3-3/8" (86 mm) required universal programmable sensor input highly versatile - 6 types of output available output 2 can be programmed as output or alarm universal input power, 90-264 vac or 11-26 vac/vdc highly accurate universal input with 18 bit analog to digital converter bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections optional rs-485 communications interface bright 0.40" (10 mm) led display high performance at a very low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pool Pump Kit, Kit Accessory, 2 Gang (HBLPKL520)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- Tempco Programmable Logic Controls (PLC)