Shop All Temperature Controllers
Tempco
Temperature Control - Prog, 90-250V, Relay2A, 1/8 DIN,
Mfr # TEC34034
Zoro # G905587740
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC34034
- Zoro # G905587740
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - prog, 90-250v, relay2a, 1/8 din, tec34034 features: 1/8 din size - 96 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 2-9/16" (65 mm) required universal programmable sensor input highly versatile - 6 types of output available output 2 can be used for cooling function universal input power, 90-264 vac or 11-26 vac/vdc optional nema 4x / ip65 front panel bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections optional rs-232 or rs-485 data communications interface bright 0.40" (10 mm) red led process display 0.31" (8 mm) green led setpoint display high performance at a very low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- JOHNSON CONTROLS A19Abc-24C Remote Bulb (A19ABC-24C)
- Tempco Programmable Logic Controls (PLC)