Shop All Temperature Controllers
Tempco
Temperature Control - Prog, 90-250V, 4-20mA,
Mfr # TEC03030
Zoro # G705952045
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC03030
- Zoro # G705952045
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - prog, 90-250v, 4-20ma, tec03030 features: 1/32 din size - 24 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 3-7/8" (98 mm) required universal programmable sensor input highly versatile - 6 types of outputs available output 2 can be programmed as output or alarm nema 4x / ip65 gasketed front panel universal input power, 90-250 vac or 11-26 vac/vdc highly accurate universal input with 18 bit analog to digital converter bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections rs-485 and rs-232 data communications interface bright 0.40" (10 mm) led display high performance at a very low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- Tempco Temperature Controllers