Shop All Low Voltage Thermostats
Tempco
Temperature Control - Analog, K, 90-264V,
Mfr # TEC57403
Zoro # G705952007
product price: $244.99
/ea
Free Shipping & Returns
$244.99
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
- Brand Tempco
- MFR # TEC57403
- Zoro # G705952007
- Country of Origin Taiwan, Province of China
- Category Low Voltage Thermostats
Description
Temperature control - analog, k, 90-264v, tec57403 features: 1/4 din size - 96 mm x 96 mm dial/potentiometer setpoint laser trimmed asic components on-off or time proportional selection short panel depth - only 2" (51 mm) required digital display, 0.56" (14 mm) red led's wide selection of output options universal input power, 90-240 vac or 20-32 vac/vdc sensor break protection good performance at a very low price
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
- TSURUMI Impeller (021-G26-29)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- JHS 8,000 BTU Portable Air Conditioner (A019J-05KR)
- BROAN In-Wall Dehumidifier (B33DHW)
- TEMPCO Temperature Control - Analog, J, 90-264V, (TEC57401)
- WHITE-RODGERS Classic 80 Series Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC (01F86 344)
- HONEYWELL V5011N1081 Steam/H2O Valve (V5011N1081)
- TEKMAR 519 24V Digital Thermostat (519)
- WHITE-RODGERS 1F80-0224 24V/Millivolt Low Cost (1F80-0224)
- FRIEDRICH Low Voltage Thermostat, 2 H 1 C, Hardwired, 24VAC (RT7P)
- WHITE-RODGERS 1E30N-910 24V/Millivolt 2 Wire (1E30N-910)
- Tempco Thermostats