Shop All Temperature Controllers
Tempco
Temperature Control - 90-264VAC, 1/8Din, SSR/2 Relay,
Mfr # TEC33011
Zoro # G105588080
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC33011
- Zoro # G105588080
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - 90-264vac, 1/8din, ssr/2 relay, tec33011 features: 1/8 din size - 48 mm x 96 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 2-9/16" (65 mm) required universal programmable sensor input heater break alarm using 0-50 amp current transformer output 2 can be programmed as cooling output only 2 optional alarms - programmable no or nc relay wide variety of alarm mode selections bumpless transfer to manual mode during sensor failure universal input power, 90-264 vac rs-485 and rs-232 data communications interface bright 0.40" (10 mm) red led process display 0.31" (8 mm) green led setpoint display fast input sample rate (5 samples/second) automatic programming differential control "soft-start" ramp and dwell timer analog input for remote setpoint and current transformer event input for changing functions and setpoint hardware lockout plus remote lockout protection loop break alarm analog retransmission dc power supply outputs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- Tempco Temperature Controllers