Shop All Temperature Controllers
Tempco
Temperature Control - 90-264VAC, 1/4Din, SSR-5VDC,
Mfr # TEC58007
Zoro # G405952123
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC58007
- Zoro # G405952123
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - 90-264vac, 1/4din, ssr-5vdc, tec58007 features: ramp & soak programmable control nine recipes (profiles) available using 64 segments maximum per recipe each recipe can be divided into 3 lengths: 16, 32 or 64 segments event input - one of 8 functions can be chosen: start run mode, hold mode, abort recipe, manual mode, failure transfer, turn off, segment advance, select 2nd set of pid parameters event output - 3 relays are available. Can be programmed to any segment or end of recipe analog retransmission - optional ma or vdc transfer of pv or sv values highly accurate universal input with 18 bit analog to digital converter bright 0.40" (10mm) red led process display fast sample rate - 200ms fuzzy logic autotune pid - 2 sets of values can be used optional rs-485 or rs-232 communications interface programming port available for pc connection allowing quick set-up lockout protection guards against unauthorized setting changes bumpless transfer allows continued temperature setting if sensor fails universal input power - 90-250 vac or 11-26 vac/vdc short panel depth required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- HONEYWELL T991A1012 Temp Control (T991A1012)
- Tempco Temperature Controllers