Tempco

Temperature Control - 90-264VAC, 1/4Din, (2) 2ARelay,


product price: $586.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Temperature control - 90-264vac, 1/4din, (2) 2arelay, tec58003 features: ramp & soak programmable control nine recipes (profiles) available using 64 segments maximum per recipe each recipe can be divided into 3 lengths: 16, 32 or 64 segments event input - one of 8 functions can be chosen: start run mode, hold mode, abort recipe, manual mode, failure transfer, turn off, segment advance, select 2nd set of pid parameters event output - 3 relays are available. Can be programmed to any segment or end of recipe analog retransmission - optional ma or vdc transfer of pv or sv values highly accurate universal input with 18 bit analog to digital converter bright 0.40" (10mm) red led process display fast sample rate - 200ms fuzzy logic autotune pid - 2 sets of values can be used optional rs-485 or rs-232 communications interface programming port available for pc connection allowing quick set-up lockout protection guards against unauthorized setting changes bumpless transfer allows continued temperature setting if sensor fails universal input power - 90-250 vac or 11-26 vac/vdc short panel depth required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.