Shop All Temperature Controllers
Tempco
Temperature Control - 90-250VAC, 1/8Din, 4-20mA/Relay,
Mfr # TEC34026
Zoro # G905587696
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC34026
- Zoro # G905587696
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - 90-250vac, 1/8din, 4-20ma/relay, tec34026 features: 1/8 din size - 96 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 2-9/16" (65 mm) required universal programmable sensor input highly versatile - 6 types of output available output 2 can be used for cooling function universal input power, 90-264 vac or 11-26 vac/vdc optional nema 4x / ip65 front panel bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections optional rs-232 or rs-485 data communications interface bright 0.40" (10 mm) red led process display 0.31" (8 mm) green led setpoint display high performance at a very low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No (6EAY7)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- Tempco Programmable Logic Controls (PLC)