Shop All Temperature Controllers
Tempco
Temperature Control - 90-250VAC, 1/8Din, 1SSR/1Relay,
Mfr # TEC34015
Zoro # G705587698
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC34015
- Zoro # G705587698
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Description
Temperature control - 90-250vac, 1/8din, 1ssr/1relay, tec34015 features: 1/8 din size - 96 mm x 48 mm fuzzy logic pid heat and cool control pid control - auto-tuning on cold or warm start short panel depth - only 2-9/16" (65 mm) required universal programmable sensor input highly versatile - 6 types of output available output 2 can be used for cooling function universal input power, 90-264 vac or 11-26 vac/vdc optional nema 4x / ip65 front panel bumpless transfer to manual mode during sensor failure wide variety of alarm mode selections optional rs-232 or rs-485 data communications interface bright 0.40" (10 mm) red led process display 0.31" (8 mm) green led setpoint display high performance at a very low price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- OGONTZ TEMPERATURE CONTROL BRONZE THREADED 1/2IN NPT OTHER VALVE (1/2TL35CDB)
- Tempco Programmable Logic Controls (PLC)