Shop All Finned and Strip Heaters
Tempco
Tempco Finned Strip Heater, , 240V, T4, 30-1/2"L 2800W
Mfr # CSF00104
Zoro # G505612538
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Tempco
- MFR # CSF00104
- Zoro # G505612538
- Country of Origin United States
- Category Finned and Strip Heaters
Description
This tempco finned strip heater is used for both forced (mounted in a duct) and natural convection air heating (mounted at the bottom of cabinet type ovens). The finned strip heater's basic design consists of a helically wound resistance coil placed in a specially designed ceramic insulator. The resistance coil is mechanically connected to screw terminal for positive connection. Stainless steel rectangular tubing is used to house the heater assembly. All remaining voids are filled with high purity magnesium oxide to increase thermal conductivity and dielectric strength. Nickel plated steel fins are mounted to the rectangular tubing. The fins have been specially designed to provide maximum surface contact for good heat dissipation into the finned cross sections, thus resulting in rapid heat transfer to the air.
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
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- ACCUMULAIR Pleated Air Filter, 20" x 34" x 2", 6 Pack (FD20X34X2_6)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- TEMPCO Strip Heater, 25-1/2 In. L, 1200 Deg F (CSH01613)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00172)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00321)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- Tempco Electric Process Heaters