Shop All Finned and Strip Heaters
Tempco
Tempco Finned Strip Heater, , 240V, T3, 30-1/2"L 2800W
Mfr # CSF00031
Zoro # G005612533
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00031
- Zoro # G005612533
- Country of Origin United States
- Category Finned and Strip Heaters
Description
This tempco finned strip heater is used for both forced (mounted in a duct) and natural convection air heating (mounted at the bottom of cabinet type ovens). The finned strip heater's basic design consists of a helically wound resistance coil placed in a specially designed ceramic insulator. The resistance coil is mechanically connected to screw terminal for positive connection. Stainless steel rectangular tubing is used to house the heater assembly. All remaining voids are filled with high purity magnesium oxide to increase thermal conductivity and dielectric strength. Nickel plated steel fins are mounted to the rectangular tubing. The fins have been specially designed to provide maximum surface contact for good heat dissipation into the finned cross sections, thus resulting in rapid heat transfer to the air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- HONEYWELL THERMAL SOLUTIONS Rm7800G1018 120V Automatic (RM7800G101)
- FIREYE Magnifying Lens Assembly (46-185)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00165)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325A)
- Tempco Electric Process Heaters