Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater TSP02106, 2" NPT 11"D 5000W 480V
Mfr # TSP02106
Zoro # G605739418
Free Shipping & Returns
$425.99
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
- Brand Tempco
- MFR # TSP02106
- Zoro # G605739418
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- SENCO MICRO PINS 2"" L (A102009)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- HONEYWELL Fc100A1037 20" X 25" X 5" Media (FC100A1037)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 54 Plates -Domestic Heating 1,300k BTU (CB110-54H)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00056)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- TEMPCO Cartridge Immersion Heater, 1000W, 120V (HDL00045)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- KATS Circulating Tank Heater, 850W (12010)
- Tempco Electric Process Heaters