Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater TSP02097, 1" NPT 6-3/8"D 750W 120V
Mfr # TSP02097
Zoro # G505739433
product price: $221.99
/ea
Free Shipping & Returns
$221.99
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
- Brand Tempco
- MFR # TSP02097
- Zoro # G505739433
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- SUPCO UV Surface Disinfection System (UUVS-CBAR)
- L.B. WHITE Ignition Control (571344)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- ERIE Vt2343G13A02A 24V 3/4" Inverted (VT2343G13A)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- TEMPCO Cartridge Immersion Heater, 4000W (HDL00048)
- TEMPCO Tempco Brass/Copper Immersion Heater TSP02089, 2" NPT 16"D 7500W 240V T-Stat (TSP02089)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- Tempco Immersion Heaters