Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater TSP02092, 2" NPT 22"D 10000W 480V T-Stat
Mfr # TSP02092
Zoro # G805739379
product price: $579.99
/ea
Free Shipping & Returns
$579.99
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
- Brand Tempco
- MFR # TSP02092
- Zoro # G805739379
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- APOLLO VALVES Water Relief Valve, 3/4", 30psig, 535000Btu (10-407-05)
- AIR HANDLER Fan Shroud Filter, For 30" Air Circulator (2TE90)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- HOSHIZAKI Base Cover (321525G01)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- TEMPCO Cartridge Immersion Heater, 3-1/2 In. D (HDL00003)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02087)
- TEMPCO Precision Tank Heater, 32-1/2 In. L (TAT40008)
- TEMPCO Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel (TAT30002)
- TEMPCO Precision Tank Heater, 19 +/- 1/2 In. L (TAT30006)
- NORPRO Norpro 559 Immersion Heater (7105182)
- Tempco Immersion Heaters