Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 2" NPT 8"D 2000W 240V
Mfr # TSP03214
Zoro # G405739519
product price: $350.99
/ea
Free Shipping & Returns
$350.99
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
- Brand Tempco
- MFR # TSP03214
- Zoro # G405739519
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- FRIGIDAIRE Printed Circuit Board (5304470987)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- HONEYWELL 32000408-001 Nozzle Feed (32000408-0)
- TEMPCO Flanged Immersion Heater, 37-15/16 In. L (TFP02720)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Circulation Heater, 35 In. L, 240V (CHF02339)
- TEMPCO Tempco Immersion Tank Heater, 1440W 120V 316 Stainless - 6 Foot Cord (TAT40013)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- CHROMALOX 120V-Ac Immersion Heater (156-016115-023)
- Tempco Heaters & Furnaces