Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 2" NPT 8"D 2000W 240V T-Stat
Mfr # TSP03213
Zoro # G105739284
product price: $457.99
/ea
Free Shipping & Returns
$457.99
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
- Brand Tempco
- MFR # TSP03213
- Zoro # G105739284
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- YELLOW JACKET Manifold Gauge, 78" L, 1/4" Port Size (45925)
- LASKO Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L (U12104)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FT)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Tempco Immersion Large Circulation Heater, , 40000W 480/3 (CHF02348)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- Tempco Heaters & Furnaces