Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 2" NPT 8"D 2000W 120V
Mfr # TSP03212
Zoro # G805739300
product price: $345.99
/ea
Free Shipping & Returns
$345.99
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
- Brand Tempco
- MFR # TSP03212
- Zoro # G805739300
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- MARKEL PRODUCTS Blade, Wall Heater 305 (63843001)
- RHEEM Burner Assembly (AM41879)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Cartridge Immersion Heater, 4000W, 240V (HDL00047)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00035)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L (HDL00058)
- WATLOW 4Ft 6Kw 480V-Ac Immersion Heater (BHN747N13W)
- Tempco Immersion Heaters