Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 2" NPT 22"D 10000W 240V
Mfr # TSP02009
Zoro # G505739372
Free Shipping & Returns
$495.99
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
- Brand Tempco
- MFR # TSP02009
- Zoro # G505739372
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1/2 in Width, 50 ft Length (FTPI-002-008)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L (TFP01498)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- TEMPCO Cartridge Immersion Heater, 1000W, 120V (HDL00045)
- TEMPCO Tempco Immersion Tank Heater, 1440W 120V 316 Stainless - 6 Foot Cord (TAT40013)
- Tempco Electric Process Heaters