Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 2" NPT 22"D 10000W 240V T-Stat
Mfr # TSP02091
Zoro # G505739402
Free Shipping & Returns
$496.99
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
- Brand Tempco
- MFR # TSP02091
- Zoro # G505739402
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 10in Dia., 4-13/16inW (1012)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- VTS AMERICA INC Global Industrial„¢ Wing Air Curtain Digital Controller, White (1-4-2801-0223)
- DAYTON Thermostat Knob (6EDZ2)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02222)
- TEMPCO Screw Plug Immersion Heater (TSP01411)
- TEMPCO Flanged Immersion Heater, 21-9/16 In. L (TFP02657)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- Tempco Immersion Heaters