Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 2" NPT 11"D 1500W 120V
Mfr # TSP03216
Zoro # G005739551
product price: $379.99
/ea
Free Shipping & Returns
$379.99
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
- Brand Tempco
- MFR # TSP03216
- Zoro # G005739551
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- DANFOSS Overload Protector (117U3212)
- HESSAIRE 285 in H X 10 in W Tan Canvas Media Pad Set (6060053)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Cartridge Immersion Heater (HDL00011)
- KATS Circulating Tank Heater, 1000W, 240V (13101)
- Tempco Heaters & Furnaces