Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater 2" NPT 11"D 1500W 120V T-Stat
Mfr # TSP03215
Zoro # G705739288
product price: $502.99
/ea
Free Shipping & Returns
$502.99
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
- Brand Tempco
- MFR # TSP03215
- Zoro # G705739288
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- IEC BLOWER WHEEL (D030-70005130)
- LIEBERT Actuator, On/Off, MM2 (156033P2S)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, PVC (0656-0500-0001)
- TEMPCO Screw Plug Immersion Heater, 750W, 120V (TSP02227)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00056)
- TEMPCO Cartridge Immersion Heater, 4000W (HDL00048)
- Tempco Immersion Heaters