Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 1" NPT 6-3/8"D 750W 120V T-Stat
Mfr # TSP02079
Zoro # G105739475
product price: $327.99
/ea
Free Shipping & Returns
$327.99
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
- Brand Tempco
- MFR # TSP02079
- Zoro # G105739475
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- ALL-FILTERS 16X16X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16162.11 4PK)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- IMPERIAL MFG Galvanized Furnace Pipe (GV0422)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- CHROMALOX 120V-Ac Immersion Heater (156-016115-023)
- Tempco Electric Process Heaters