Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 1" NPT 6-3/8"D 500W 120V
Mfr # TSP02007
Zoro # G205739481
product price: $209.99
/ea
Free Shipping & Returns
$209.99
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
- Brand Tempco
- MFR # TSP02007
- Zoro # G205739481
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- TEMPCO Circulation Booster Heater, 3000W (CHF02158)
- Tempco Immersion Heaters