Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 1" NPT 6-3/8"D 1000W 120V T-Stat
Mfr # TSP02080
Zoro # G005739452
original price:
$395.57
21% off
new price: $310.99
/ea
Free Shipping & Returns
$310.99
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
- Brand Tempco
- MFR # TSP02080
- Zoro # G005739452
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White (AC1-0039-43)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- QMARK Motor, 208/240V, Use w/ Dayton/Berko/Qmark (3900-2002-506)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- TEMPCO Precision Tank Heater, 19 +/- 1/2 In. L (TAT30006)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- Tempco Heaters & Furnaces