Shop All Immersion Heaters
Tempco
Tempco Brass/Copper Immersion Heater, 1-1/4" NPT 9-1/4"D 2000W 120V
Mfr # TSP02102
Zoro # G105739390
product price: $270.99
/ea
Free Shipping & Returns
$270.99
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
- Brand Tempco
- MFR # TSP02102
- Zoro # G105739390
- Country of Origin United States
- Category Immersion Heaters
Description
This screw plug immersion heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a brass screw plug with a copper sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees f.
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
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- HONEYWELL HOME Humidifier Canister, Replacement (HM750ACYL/U)
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- TEMPCO Cartridge Immersion Heater, 1000W, 120V (HDL00045)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Cartridge Immersion Heater, 7-7/8 In. D (HDL00007)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- Tempco Immersion Heaters