Shop All Temperature Controllers
Tempco
Temp Ctrl Panel, Univ, 480V, 24A, 0-2400F
Mfr # PCM10006
Zoro # G0634767
product price: $1,616.99
/ea
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Universal
- Description/Special Features 6-ft Cord, NEMA 12 Enclosure
- DIN Size 1/16
- Input Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # PCM10006
- Zoro # G0634767
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 9 in |
Length | 13 in |
Width | 11 in |
Length (Straight Wireway) | 13.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Universal |
Description/Special Features | 6-ft Cord, NEMA 12 Enclosure |
Input Voltage | 480V AC |
Output | Contactor |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Amps | 24 |
Standards | UL,CSA,CE (Temp Controller) |
Power Consumption | 10 VA |
Description
Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 480V AC, Output Contactor, Temp. Range Dependent on Sensor Type, Control Mode PID, 24 Amps, Length 13 in, Width 11 in, Depth 9 in, 6-ft Cord, NEMA 12 Enclosure, Power Consumption 10 VA, Standards UL,CSA,CE (Temp Controller)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JLLN030)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- TEMPCO Temperature Control (TEC16008)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- CHROMALOX 4482-31101 40A 3Ph 480V-Ac Temperature Controller (4482-31101)
- Tempco Temperature Controllers