Shop All Temperature Controllers
Tempco
Temp Ctrl Panel, Univ, 240V, 45A, 0-2400F
Mfr # PCM10007
Zoro # G1453584
product price: $1,590.99
/ea
Free Shipping & Returns
$1,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 6-ft Cord, NEMA 12 Enclosure
- Sensor Type Universal
- DIN Size 1/16
- Input Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # PCM10007
- Zoro # G1453584
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 11 in |
Length | 11 in |
Depth | 9 in |
Length (Straight Wireway) | 11.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 6-ft Cord, NEMA 12 Enclosure |
Sensor Type | Universal |
Input Voltage | 240V AC |
Output | Contactor |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Amps | 48 |
Standards | UL,CSA,CE (Temp Controller) |
Power Consumption | 10 VA |
Description
Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 240V AC, Output Contactor, Temp. Range Dependent on Sensor Type, Control Mode PID, 48 Amps, Length 11 in, Width 11 in, Depth 9 in, 6-ft Cord, NEMA 12 Enclosure, Power Consumption 10 VA, Standards UL,CSA,CE (Temp Controller)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- STI Powershield Electrical Box Insert (EP45)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- Tempco Programmable Logic Controls (PLC)