Shop All Temperature Controllers
Tempco
Temp Ctrl Panel, K, 120V, 16A, 0-2400F
Mfr # PCM10003
Zoro # G3307622
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 6-ft Cord, NEMA 12 Enclosure
- Sensor Type K
- DIN Size 1/16
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # PCM10003
- Zoro # G3307622
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 9 in |
Length | 9 in |
Width | 9 in |
Length (Straight Wireway) | 9.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 6-ft Cord, NEMA 12 Enclosure |
Sensor Type | K |
Input Voltage | 120V AC |
Output | (1) Relay |
Temp. Range | 0 Degrees to 2400 Degrees F |
Control Mode | PID |
Amps | 16 |
Standards | UL,CSA,CE (Temp Controller) |
Power Consumption | 10 VA |
Description
Temperature Controller, Digital, K Sensor Type, DIN Size 1/16, Input Voltage 120V AC, Output (1) Relay, Temp. Range 0 Degrees to 2400 Degrees F, Control Mode PID, 16 Amps, Length 9 in, Width 9 in, Depth 9 in, 6-ft Cord, NEMA 12 Enclosure, Power Consumption 10 VA, Standards UL,CSA,CE (Temp Controller)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE12X10X4)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34025)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- HONEYWELL Vczar1100 1" Female Ips Two Way (VCZAR1100)
- Tempco Temperature Controllers